
Wash Rinse Sanitize Sink Label, Enhanced, 3 Compartment Sink, for Food Service, 6''x2'', PR
Mfr # Z-WRS-1PR
Zoro # G611363089
product price:Â $7.99
/pr
Sold in multiples of 5 for $39.95
Key Features
Header
WRS
Material
VinylHeavy-Duty Vinyl
Width
6 inch
Standards
ASTM-D-882
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z-WRS-1PR
Zoro #
G611363089
UPC #
753287152527
Country of Origin
United States
Dimensions
Width
6 inch
Thickness
4.5 Mil
Length
2 inch
Details
Header
WRS
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Red, Blue, Green
Legend
Wash Rinse Sanitize
Indoor/Outdoor Usage
YES
Laminated
YES
Application
Peel & Stick
Operating Temp. Range
35°F, (2°C)
Printed Language
English
Item
Identification Label
Finish
Gloss Laminate
UV Resistant
Yes
Features
Ultra High-Tack Adhesive
Self-Adhesive
Acrylic Emulsion
Description
Wash Rinse Sanitize Labels Make Proper Dishwashing Easy as 1, 2, 3! In the fast-paced world of foodservice, a smoothly operating kitchen is crucial. Our 'Wash Rinse Sanitize' stickers are designed with busy restaurant managers and food service operators in mind. Here's why they're the perfect solution for streamlining your kitchen's efficiency and training your staff effortlessly: Clear, Foolproof Training Aid: Training new staff or maintaining consistent practices with a high turnover rate can be a headache. Our stickers act as an easy-to-follow, visual training aid. Crystal-clear instructions help staff understand the correct procedures for dishwashing. No more time-consuming explanations or guesswork; rely on a simple, straightforward guide. Language Inclusivity: Helpful instructions in both English and Spanish, eliminate language barriers. If you have a multicultural workforce, our 3-stage sink labels facilitate understanding for everyone. Peace of Mind For Every Inspection: Health department infractions can mean costly fines and damaged reputations. Our labels align with best practices and health department guidelines. When health inspectors come knocking, you can be confident your staff is adhering to proper health standards. Boosted Efficiency: Step-by-step guidance, reduces errors and streamlines your dishwashing process. Apply labels at each respective compartment of your three-compartment sink, so your staff operates with precision and eliminates room for mistakes. Consistency Across Shifts: Consistency is the key to a successful restaurant. Our stickers act as reliable training tools for new, temporary, or tenured staff. Set your team up with a strong foundation in dishwashing best practices. Built to Last: Ultra-durable premium vinyl is waterproof, heat-resistant, and can withstand substantial wear and tear. They will maintain their sharpness and clarity even in the most demanding kitchen environments.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.