Water Only Sticker, Warning Label Sign for Jugs, Containers: Hvy-Dty, 6''x2'', 20PK
- Mfr # Z-6X2WTR-20PK
- Zoro # G411363197
product price:Â
$
57.59
/pk of 20, $2.88/ea
Key Features
Material
Heavy-Duty Vinyl
Width
6 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Water Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-6X2WTR-20PK
- Zoro #
- G411363197
- UPC #
- 693634997725
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Thickness
- 4.5 mil
- Length
- 2 inch
- Height
- 2 in
Details
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Water Only
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Item
- Identification Label
- Finish
- Gloss Laminate
- UV Resistant
- Yes
- Laminated
- Yes
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Application
- Peel & Stick
- Printed Language
- English
- Features
- Ultra High-Tack Adhesive
- Self-Adhesive
- Acrylic Emulsion
- Label Type
- Peel & Stick
- Product Type
- Hazard Labels
- Language
- English
- Preprinted Text
- Water
- Label Color
- Blue
Description
Water Only Sticker H2O - Warning Stickers. Prevent your canisters from becoming contaminated by using a Water Only Label to properly and adequately communicate this important message.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.