Fuelcube

Liquid Transfer Tank, 250 gal. Capacity (Discontinued)


Item requires special delivery charges. A $250.00 per item surcharge will be applied.

This Product is Discontinued
Shop for all Transfer Tanks

Key Features

  • Overall Height 50 in
  • Capacity 250 gal
  • Color White
  • For Use With Flat Bed Trucks
  • Material Steel
See all product information

Product Information

Dimensions

Overall Height 50 in
Overall Width 45 in
Overall Depth 40 in
Base Height 46 in

Details

Item Transfer Tank
Capacity 250 gal
Color White
For Use With Flat Bed Trucks
Material Steel
Shape Square
Includes Vented Filter Cap
Standards NFPA 30A, UL 142
Mounting Style Bolts To Truck Bed
Storage 45.5 cu ft
Tank Capacity 250 gal
Thickness 11 ga

Description

Transfer Tank, Material Steel, Square, Overall Width 45 in, Overall Depth 40 in, Overall Height 50 in, Base Height 46 in, Capacity 250 gal, Storage 45.5 cu ft, White, Standards NFPA 30A, UL 142, For Use With Flat Bed Trucks, Includes Vented Filter Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products