Zoro Homepage

Blower Relief Valve, 1 1/2 in Inlet, NPT

  • Mfr # PRV175

  • Zoro # G215890462


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Vacuum Capabilities
Pressure
Number of Pieces
1
Minimum Operating Temperature
0 Degrees F
Preset Limit
68 in wc
Maximum Operating Pressure
8 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRV175
Zoro #
G215890462
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1.75 in
Inlet Size
1 1/2 in
Overall Length
6.25 in

Details

Vacuum Capabilities
Pressure
Number of Pieces
1
Minimum Operating Temperature
0 Degrees F
Preset Limit
68 in wc
Maximum Operating Pressure
8 psi
Inlet Type
NPT
Valve Type
Poppet
Item
Blower Relief Valve
Inlet Gender
Male
Minimum Operating Pressure
0 psi
Maximum Operating Temperature
200 Degrees F
Series
PV
Compatible Manufacturer Part Number
VFB175A-7W, VFB175P-5T

Description

Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 68 in wc, Outside Diameter 1.75 in, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Male, Compatible Manufacturer Part Number VFB175A-7W, VFB175P-5T, Compatible Grainger Part Number 53WC19, 834CE9, Maximum Operating Pressure 8 psi, Minimum Operating Pressure 0 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 6.25 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.