Blower Relief Valve, 1 1/2 in Inlet, NPT
Mfr # VRV175
Zoro # G915890625
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Preset Limit
61 in wc
Compatible Manufacturer Part Number
VFB175A-7W, VFB175P-5T
Inlet Gender
Female
Minimum Operating Pressure
0 psi
Vacuum Capabilities
Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VRV175
Zoro #
G915890625
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
1.75 in
Inlet Size
1 1/2 in
Overall Length
6.25 in
Details
Preset Limit
61 in wc
Compatible Manufacturer Part Number
VFB175A-7W, VFB175P-5T
Inlet Gender
Female
Minimum Operating Pressure
0 psi
Vacuum Capabilities
Vacuum
Inlet Type
NPT
Item
Blower Relief Valve
Maximum Operating Temperature
200 Degrees F
Series
VV
Minimum Operating Temperature
0 Degrees F
Number of Pieces
1
Valve Type
Poppet
Maximum Operating Pressure
8 psi
Description
Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 61 in wc, Outside Diameter 1.75 in, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Compatible Manufacturer Part Number VFB175A-7W, VFB175P-5T, Compatible Grainger Part Number 53WC19, 834CE10, Maximum Operating Pressure 8 psi, Minimum Operating Pressure 0 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 6.25 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.