Blower Relief Valve, 2 in Inlet, NPT
Mfr # VRV600P
Zoro # G715890764
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
0 Degrees F
Compatible Manufacturer Part Number
VFB600P-2T
Outside Diameter
2 in
Inlet Type
NPT
Valve Type
Poppet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VRV600P
Zoro #
G715890764
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
2 in
Overall Length
6.25 in
Inlet Size
2 in
Details
Minimum Operating Temperature
0 Degrees F
Compatible Manufacturer Part Number
VFB600P-2T
Inlet Type
NPT
Item
Blower Relief Valve
Valve Type
Poppet
Maximum Operating Temperature
200 Degrees F
Minimum Operating Pressure
0 psi
Number of Pieces
1
Maximum Operating Pressure
8 psi
Vacuum Capabilities
Vacuum
Preset Limit
95 in wc
Inlet Gender
Female
Series
VV
Description
Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 95 in wc, Outside Diameter 2 in, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Compatible Manufacturer Part Number VFB600P-2T, Compatible Grainger Part Number 834CF0, Maximum Operating Pressure 8 psi, Minimum Operating Pressure 0 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 6.25 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.