Zoro Homepage

Braking resistors, 230V MEGA

  • Mfr # DB90-2C

  • Zoro # G4144616


product price: $2,951.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

For Use With
33M534
Depth
18.0 in
Width
29.0 in
Height
57.5 in
Mfr. Stock No.
DB90-2C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB90-2C
Zoro #
G4144616
UPC #
-
Country of Origin
Japan

Dimensions

Depth
18.0 in
Width
29.0 in
Height
57.5 in

Details

Item
Braking Resistor, 230V MEGA
For Use With
33M534
Mfr. Stock No.
DB90-2C

Description

Braking Resistor, 230V MEGA, For Use With 33M534, Height 57.5 in, Width 29.0 in, Depth 18.0 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.