Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braking resistors, 230V MULTI, MEGA

  • Mfr # DB5.5-2C

  • Zoro # G4145185


product price: $168.99
/ea
Free Shipping & Returns

Key Features

For Use With
33M555, 33M556
Depth
2.66 in
Width
3.54 in
Height
17.52 in
Mfr. Stock No.
DB5.5-2C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB5.5-2C
Zoro #
G4145185
UPC #
-
Country of Origin
Japan

Dimensions

Depth
2.66 in
Width
3.54 in
Height
17.52 in

Details

Item
Braking resistors,230V MULTI, MEGA
For Use With
33M555, 33M556
Mfr. Stock No.
DB5.5-2C

Description

Braking resistors,230V MULTI, MEGA, For Use With 33M555, 33M556, Height 17.52 in, Width 3.54 in, Depth 2.66 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.