Cable, Used For AC Drives, 4.00" H
Mfr # CB-3S
Zoro # G6541381
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Height
4.0 in
Used For
AC Drives
For Use With
ACE Drives
Protects
Short Circuits
Type
Remote
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-3S
Zoro #
G6541381
UPC #
00673041400797
Country of Origin
Taiwan, Province of China
Dimensions
Height
4.0 in
Cable Length (Meters)
3
Cable Length (Ft.)
9.8
Cable Length
3 m
Details
Used For
AC Drives
For Use With
ACE Drives
Protects
Short Circuits
Type
Remote
Application
Communication
Function
Communication
Cable Type
Remote Keypad
Eliminates
Conducted and Radiated RFI
Mfr. Stock No.
CB-3S
Item
Keypad Extension Cable
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Description
Keypad Extension Cable, Application Communication, For Use With ACE Drives, Mounting Type Plug-In, For Use With Grainger Item Number 482J49, 482J50, 482J51, 482J52, 482J53, 482J54, 482J55, 482J56, 482J57, 482J58, 482J59, 482J61, 482J63, 482J64, 482J65, 482J66, 482J67, 482J68, 482J69, 482J70, 482J71, 482J72, 482J73, 482J74, 482J75, 482J76, 482J77, 482J78, For Use with Series Ace, FRENIC-MEGA, Lift, Mini, VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.