Card, Used For AC Drives, 3.50" H
Mfr # OPC-E2-ADP2
Zoro # G6540173
product price: $28.89
/eaKey Features
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Eliminates
Conducted and Radiated RFI
Function
Communication
Height
3.5 in
Application
Communication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPC-E2-ADP2
Zoro #
G6540173
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.5 in
Depth
4.7 in
Details
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Eliminates
Conducted and Radiated RFI
Function
Communication
Item
Medium Drive Com Card Adapter
Application
Communication
Type
Small Size Inverter
Mfr. Stock No.
OPC-E2-ADP2
Protects
External Electronics
For Use With
ACE Drives
Used For
AC Drives
Description
Medium Drive Com Card Adapter, For Use with Series FRENIC-Ace, For Use With Grainger Item Number 482J49, 482J50, 482J51, 482J52, 482J53, 482J54, 482J55, 482J56, 482J57, 482J58, 482J59, 482J61, 482J63, 482J64, 482J65, 482J66, 482J67, 482J68, 482J69, 482J70, 482J71, 482J72, 482J73, 482J74, 482J75, 482J76, 482J77, 482J78, For Use With ACE Drives, Application Communication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.