Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Card, Used For AC Drives, 3.50" H

  • Mfr # OPC-E2-RS

  • Zoro # G6568359


product price: $71.19
/ea

Key Features

Protects
External Electronics
For Use With
ACE Drives
Depth
4.7 in
Used For
AC Drives
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC-E2-RS
Zoro #
G6568359
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.7 in
Height
3.5 in
Overall Depth
4.7 in
Overall Height
3.5 in

Details

Protects
External Electronics
For Use With
ACE Drives
Used For
AC Drives
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Type
RS485
Item
Communication Card
Function
Communication
Application
Communication
Eliminates
Conducted and Radiated RFI
Mfr. Stock No.
OPC-E2-RS

Description

Communication Card, For Use with Series FRENIC-Ace, For Use With Grainger Item Number 482J49, 482J50, 482J51, 482J52, 482J53, 482J54, 482J55, 482J56, 482J57, 482J58, 482J59, 482J61, 482J63, 482J64, 482J65, 482J66, 482J67, 482J68, 482J69, 482J70, 482J71, 482J72, 482J73, 482J74, 482J75, 482J76, 482J77, 482J78, For Use With ACE Drives, Application Communication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.