Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover Kit, Used For AC Drives, 10.00" H

  • Mfr # NEMA1-69E2-24

  • Zoro # G6553570


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Includes
NEMA Box, Screw, Top Cover
Eliminates
Conducted and Radiated RFI
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Height
10.0 in
Mfr. Stock No.
NEMA1-69E2-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NEMA1-69E2-24
Zoro #
G6553570
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.0 in
Depth
9.9 in
Overall Depth
9.9 in

Details

Includes
NEMA Box, Screw, Top Cover
Eliminates
Conducted and Radiated RFI
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Mfr. Stock No.
NEMA1-69E2-24
Application
Protection
Type
Mechanical
For Use With
Mfr. No. FRN0056E2S-2GB, FRN0069E2S-2GB, FRN0037E2S-4GB, FRN0044E2S-4GB
Item
AC Drive NEMA 1 Kit
Protects
Drive from Over Heating
Used For
AC Drives
Function
Cover for Keypad
Compatible with Manufacturer Part Number
Mfr. No. FRN0037E2S-5GB, Mfr. No. FRN0044E2S-4GB, Mfr. No. FRN0056E2S-2GB, Mfr. No. FRN0069E2S-2GB
NEMA Rating
NEMA 1

Description

AC Drive NEMA 1 Kit, For Use with Series ACE, Compatible with Manufacturer Part Number Mfr. No. FRN0037E2S-5GB, Mfr. No. FRN0044E2S-4GB, Mfr. No. FRN0056E2S-2GB, Mfr. No. FRN0069E2S-2GB, For Use With Grainger Item Number 482J58, 482J59, 482J75, 482J76, For Use With Mfr. No. FRN0056E2S-2GB, FRN0069E2S-2GB, FRN0037E2S-4GB, FRN0044E2S-4GB, NEMA Rating NEMA 1, Overall Depth 9.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.