Zoro Homepage

Cover Kit, Used For AC Drives, 10.00" H

  • Mfr # NEMA1-69E2-24

  • Zoro # G6576652


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Height
10.0 in
Mfr. Stock No.
NEMA1-69E2-24
For Use With
Mfr. No. FRN0056E2S-2GB, FRN0069E2S-2GB, FRN0037E2S-4GB, FRN0044E2S-4GB
Protects
Drive from Over Heating
Used For
AC Drives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEMA1-69E2-24
Zoro #
G6576652
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.0 in
Depth
9.9 in
Overall Depth
9.9 in

Details

Mfr. Stock No.
NEMA1-69E2-24
For Use With
Mfr. No. FRN0056E2S-2GB, FRN0069E2S-2GB, FRN0037E2S-4GB, FRN0044E2S-4GB
Protects
Drive from Over Heating
Used For
AC Drives
Includes
NEMA Box, Screw, Top Cover
Eliminates
Conducted and Radiated RFI
Application
Protection
Function
Cover for Keypad
Item
AC Drive NEMA 1 Kit
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Type
Mechanical
NEMA Rating
NEMA 1
Compatible with Manufacturer Part Number
Mfr. No. FRN0037E2S-5GB, Mfr. No. FRN0044E2S-4GB, Mfr. No. FRN0056E2S-2GB, Mfr. No. FRN0069E2S-2GB

Description

AC Drive NEMA 1 Kit, For Use with Series ACE, Compatible with Manufacturer Part Number Mfr. No. FRN0037E2S-5GB, Mfr. No. FRN0044E2S-4GB, Mfr. No. FRN0056E2S-2GB, Mfr. No. FRN0069E2S-2GB, For Use With Grainger Item Number 482J58, 482J59, 482J75, 482J76, For Use With Mfr. No. FRN0056E2S-2GB, FRN0069E2S-2GB, FRN0037E2S-4GB, FRN0044E2S-4GB, NEMA Rating NEMA 1, Overall Depth 9.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.