Cover Kit, Used For AC Drives, 8.00" H
Mfr # NEMA1-08E2-7
Zoro # G6579857
product price: $99.19
/ea
Free Shipping & Returns
Key Features
Height
8.0 in
Application
Protection
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
For Use With
Mfr. No. FRN0008E2S-7GB
Used For
AC Drives
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NEMA1-08E2-7
Zoro #
G6579857
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
8.0 in
Depth
5.4 in
Overall Depth
5.4 in
Details
Item
AC Drive NEMA 1 Kit
Application
Protection
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
For Use With
Mfr. No. FRN0008E2S-7GB
Used For
AC Drives
Eliminates
Conducted and Radiated RFI
Type
Mechanical
Function
Cover for Keypad
Protects
Drive from Over Heating
Includes
NEMA Box, Screw, Top Cover
Mfr. Stock No.
NEMA1-08E2-7
Compatible with Manufacturer Part Number
Mfr. No. FRN0008E2S-7GB
NEMA Rating
NEMA 1
Description
AC Drive NEMA 1 Kit, For Use with Series ACE, Compatible with Manufacturer Part Number Mfr. No. FRN0008E2S-7GB, For Use With Grainger Item Number 482J66, For Use With Mfr. No. FRN0008E2S-7GB, NEMA Rating NEMA 1, Overall Depth 5.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.