Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower, Single Phase, 2 hp

  • Mfr # FDC-020P-2T

  • Zoro # G204853133


product price: $1,606.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Voltage
230V AC
Inlet Size
127 mm
Outlet Size
152 mm
Overall Length
438 mm
Overall Depth
17.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDC-020P-2T
Zoro #
G204853133
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
127 mm
Outlet Size
152 mm
Overall Length
438 mm
Overall Depth
17.2 in
Overall Height
21.7 in
Overall Width
20.7 in

Details

Item
High Flow Direct Drive Blower
Voltage
230V AC
Standards
UL and CE Recognized
Housing Material
Aluminum
Thermal Protection
Not Available
Phase
Single
Current Rating
9 A
Inlet Type
Flange
Noise Level
86.7 dBA
Maximum Ambient Temperature
Not Available
Output Power @ 50 Hz
Not Available
Series
FDC
Current Rating @ 50 Hz
9.5 A
Maximum Operating Pressure
12.6 in wc
Inlet Gender
Not Available
Wattage
1.5 kW
Maximum Flow Rate @ 50Hz
Not Available
Enclosure Rating
Not Available
Maximum Vacuum
Not Available
Maximum Speed
3,600 RPM
Outlet Type
Flange
Frequency
60 Hz
Maximum Air Temperature Rise
Not Available
Voltage @ 50 Hz
240V AC
Enclosure Type
Totally Enclosed
Maximum Flow Rate
594.3 cfm
Duty Cycle
Continuous
Output Power
2 hp
Weight
71 lb
Outlet Gender
Not Available
Maximum Flow Rate Vacuum
Not Available
Sound Level
86.5 dB

Description

High Flow Direct Drive Blower, Phase Single, Output Power 2 hp, Maximum Operating Pressure 12.6 in wc, Maximum Flow Rate 594.3 cfm, Maximum Vacuum Not Available, Voltage 230V AC, Inlet Size 127 mm, Inlet Type Flange, Inlet Gender Not Available, Outlet Size 152 mm, Outlet Type Flange, Outlet Gender Not Available, Current Rating 9 A, Frequency 60 Hz, Housing Material Aluminum

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.