Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower, Three Phase, 0.5 hp

  • Mfr # FDC-005A-7W

  • Zoro # G504853123


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Voltage
230/460V AC
Inlet Size
100 mm
Outlet Size
113 mm
Phase
Three
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDC-005A-7W
Zoro #
G504853123
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
100 mm
Outlet Size
113 mm
Overall Height
16.9 in
Overall Depth
14 in
Overall Length
355 mm
Overall Width
16.3 in

Details

Item
High Flow Direct Drive Blower
Voltage
230/460V AC
Phase
Three
Housing Material
Aluminum
Thermal Protection
Not Available
Standards
UL and CE Recognized
Outlet Type
Flange
Inlet Gender
Not Available
Series
FDC
Enclosure Type
Totally Enclosed
Maximum Vacuum
Not Available
Duty Cycle
Continuous
Weight
33 lb
Maximum Speed
3,600 RPM
Maximum Flow Rate @ 50Hz
Not Available
Output Power @ 50 Hz
Not Available
Wattage
0.4 kW
Maximum Flow Rate
254.3 cfm
Noise Level
77.6 dBA
Maximum Air Temperature Rise
Not Available
Sound Level
75.2 dB
Current Rating @ 50 Hz
1.5 A; .75 A
Frequency
60 Hz
Voltage @ 50 Hz
208-240V, 415-480V AC
Maximum Flow Rate Vacuum
Not Available
Current Rating
1.6/0.8 A
Inlet Type
Flange
Maximum Operating Pressure
5.6 in wc
Output Power
0.5 hp
Maximum Ambient Temperature
Not Available
Enclosure Rating
Not Available
Outlet Gender
Not Available

Description

High Flow Direct Drive Blower, Phase Three, Output Power 0.5 hp, Maximum Operating Pressure 5.6 in wc, Maximum Flow Rate 254.3 cfm, Maximum Vacuum Not Available, Voltage 230/460V AC, Inlet Size 100 mm, Inlet Type Flange, Inlet Gender Not Available, Outlet Size 113 mm, Outlet Type Flange, Outlet Gender Not Available, Current Rating 1.6/0.8 A, Frequency 60 Hz, Housing Material Aluminum

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.