Zoro Homepage

Interface Card, Used For AC Drives, 8" H

  • Mfr # OPC-DIO

  • Zoro # G6569101


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Mfr. Stock No.
OPC-DIO
Depth
4.7 in
Eliminates
Conducted and Radiated RFI
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Height
8.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC-DIO
Zoro #
G6569101
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.7 in
Height
8.0 in
Overall Height
8 in
Overall Depth
4.7 in

Details

Mfr. Stock No.
OPC-DIO
Eliminates
Conducted and Radiated RFI
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Item
Interface Card
Protects
External Electronics
Application
Communication
Used For
AC Drives
Type
Digital
For Use With
ACE Drives
Function
Communication

Description

Interface Card, For Use with Series FRENIC-Ace, For Use With Grainger Item Number 482J49, 482J50, 482J51, 482J52, 482J53, 482J54, 482J55, 482J56, 482J57, 482J58, 482J59, 482J61, 482J63, 482J64, 482J65, 482J66, 482J67, 482J68, 482J69, 482J70, 482J71, 482J72, 482J73, 482J74, 482J75, 482J76, 482J77, 482J78, For Use With ACE Drives, Application Communication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.