Shop FUJI ELECTRIC
See all product information
Create Account
Keypad, 128 mm H, 80 mm W
- Mfr # TP-E2
- Zoro # G922796439
product price:Â
$
87.39
/ea
Key Features
Number of Digits Displayed
7
Overall Depth
17 mm
Features
USB Port
Display Type
LED
Overall Height
128 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-E2
- Zoro #
- G922796439
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Overall Depth
- 17 mm
- Overall Height
- 128 mm
- Overall Width
- 80 mm
- Fits Chest Size
- USB Port
Details
- Item
- Keypad
- Number of Digits Displayed
- 7
- Features
- USB Port
- Display Type
- LED
- Compatible Manufacturer Model Number
- FRN0001E2S-2GB,FRN0002E2S-4GB,FRN0002E2S-7GB,FRN0002E2S=2GB,FRN0004E2S-2GB,FRN0004E2S-4GB,FRN0005E2S-7GB,FRN0006E2S-4GB,FRN0007E2S-4GB,FRN0008E2S-7GB,FRN0010E2S-2GB,FRN0011E2S-7GB,FRN0012E2S-4GB,FRN0020E2S-2GB,FRN0022E2S-4GB,FRN0029E2S-4GB,FRN0030E2S-2GB,FRN0037E2S-4GB,FRN003E2S-7GB,FRN0040G2S-2GB,FRN0050E2S-2GB,FRN0059E2S-4GB,FRN0069E2S-2GB,FRN006E2S-2GB,FRN0072E2S-0072E2S-4GB,FRN0115E2S-2GB
- Application
- Inverter
- Product Type
- Optional Keypad
- Compatible Series
- FRENIC-Ace
Description
Keypad, Inverter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.