This item is Discontinued.

Fuji Electric Miniature Circuit Breaker, CP32E Series, 7.5A, 2 Pole, 240V AC CP32EM/7.5W

Miniature Circuit Breaker, CP32E Series, 7.5A, 2 Pole, 240V AC (Discontinued)

  • Mfr # CP32EM/7.5W
  • Zoro # G009238593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP32EM/7.5W
Zoro #
G009238593
UPC #
-
Country of Origin
Unknown

Details

Item
Miniature Circuit Breaker
Series
CP32E
Amps
7.5A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Toggle
DC Voltage Rating
Not Rated

Description

2P 7.5A Amp 250V-Ac Miniature Circuit Breaker

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.