Multi-Function Keypad, 128 mm H, 80 mm W
- Mfr # TP-A2SW
- Zoro # G922796859
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Features
USB Port
Overall Height
128 mm
Compatible Manufacturer Model Number
FRN0001E2S-2GB,FRN0002E2S-4GB,FRN0002E2S-7GB,FRN0002E2S=2GB,FRN0004E2S-2GB,FRN0004E2S-4GB,FRN0005E2S-7GB,FRN0006E2S-4GB,FRN0007E2S-4GB,FRN0008E2S-7GB,FRN0010E2S-2GB,FRN0011E2S-7GB,FRN0012E2S-4GB,FRN0020E2S-2GB,FRN0022E2S-4GB,FRN0029E2S-4GB,FRN0030E2S-2GB,FRN0037E2S-4GB,FRN003E2S-7GB,FRN0040G2S-2GB,FRN0050E2S-2GB,FRN0059E2S-4GB,FRN0069E2S-2GB,FRN006E2S-2GB,FRN0072E2S-0072E2S-4GB,FRN0115E2S-2GB
Overall Width
80 mm
Application
Inverter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP-A2SW
- Zoro #
- G922796859
- UPC #
- -
- Country of Origin
- Japan
- Features
- USB Port
- Compatible Manufacturer Model Number
- FRN0001E2S-2GB,FRN0002E2S-4GB,FRN0002E2S-7GB,FRN0002E2S=2GB,FRN0004E2S-2GB,FRN0004E2S-4GB,FRN0005E2S-7GB,FRN0006E2S-4GB,FRN0007E2S-4GB,FRN0008E2S-7GB,FRN0010E2S-2GB,FRN0011E2S-7GB,FRN0012E2S-4GB,FRN0020E2S-2GB,FRN0022E2S-4GB,FRN0029E2S-4GB,FRN0030E2S-2GB,FRN0037E2S-4GB,FRN003E2S-7GB,FRN0040G2S-2GB,FRN0050E2S-2GB,FRN0059E2S-4GB,FRN0069E2S-2GB,FRN006E2S-2GB,FRN0072E2S-0072E2S-4GB,FRN0115E2S-2GB
- Item
- Multi-Function Keypad
- Application
- Inverter
- Compatible Series
- FRENIC-Ace
- Display Type
- LCD
- Product Type
- Multi-Function Keypad
Dimensions
- Overall Height
- 128 mm
- Overall Width
- 80 mm
- Overall Depth
- 17 mm
- Fits Chest Size
- USB Port
Description
Multi-Function Keypad, Inverter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.