Zoro Homepage

Pump, Oil Coolant, 1/8hp

  • Mfr # VKN-063A-4Z

  • Zoro # G2256694


product price: $454.99
/ea
Free Shipping & Returns

Key Features

HP
1/8 hp
Phase
Three
Voltage
230/460
Impeller Material
Bronze
Body Material
Cast iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VKN-063A-4Z
Zoro #
G2256694
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
8 3/8 in
Bolt Circle Dia. (In.)
5.2 in
Height (In.)
8 1/8 in
Width (In.)
5 3/16 in
Compatible Intake Pipe Size
3/8 in
Compatible Discharge Pipe Size
3/8 in
Overall Height
8.13 in
Overall Length
8.38 in
Overall Width
8.13 in

Details

Item
Machine Tool Pump
HP
1/8 hp
Phase
Three
Voltage
230/460
Impeller Material
Bronze
Body Material
Cast iron
Max. Recommended Viscosity
300 SSU at 60 hz, 800 SSU at 50 hz
Shaft Material
Carbon Steel
GPM of Water @ 15 Ft. of Head
10.6 gpm
Inlet/Outlet (In.)
3/8 in
Shut-Off (Ft.)
21 ft
Max. Temp.
104 Degrees F
Elastomer
Buna N
GPM of Water @ 13 Ft. of Head Low
11.7 gpm
Type
Suction
Application
Circulation of Coolant, Spraying of Cutting Oil in all Types of Machines, Except Grinders
GPM of Water @ 10 Ft. of Head
14.4 gpm
Includes
Grinder
GPM of Water @ 16 Ft. of Head
8.8 gpm
GPM of Water @ 7 Ft. of Head Low
16.3 gpm
GPM of Water @ 5 Ft. of Head
17.1 gpm
Shaft Seal
Mechanical Seal
RPM
3,440 RPM
Amps
0.50/0.25
Nameplate Voltage
230/460V AC
Compatible with Media Type
Cutting Oil, Non-Flammable Liquids
Maximum Media Temperature
104 Degrees F
Horsepower
1/8 hp
Maximum Viscosity
800 SUS
Flow Rate @ 5 ft of Head (Maximum, Water)
17.1 gpm
Maximum RPM
3,440 RPM
Maximum Feet of Head
21 ft
Seal Type
Mechanical
Standards
CE Certified, RoHS Compliant
Frequency
60 Hz
Seal Material
Ceramic
Duty Cycle
Continuous
Pump Housing Material
Cast Iron
Flow Rate @ 10 ft of Head (Maximum, Water)
14.4 gpm
Priming
Self-Priming
Flow Rate @ 15 ft of Head (Maximum, Water)
10.6 gpm

Description

Machine Tool Pump, Nameplate Voltage 230/460V AC, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/8 hp, Maximum Viscosity 800 SUS, Flow Rate @ 5 ft of Head (Maximum, Water) 17.1 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 14.4 gpm, Flow Rate @ 15 ft of Head (Maximum, Water) 10.6 gpm, Maximum Feet of Head 21 ft, Compatible Intake Pipe Size 3/8 in, Compatible Discharge Pipe Size 3/8 in, Impeller Material Bronze, Compatible with Media Type Cutting Oil, Non-Flammable Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.