Fuji Electric

Regenerative Blower, 1.00 HP, 98 CFM


original price: $837.99
5% off
new price: $795.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Max. Pressure 54.5 in WC
  • Max. Flow Rate 98 cfm
  • Max. Vacuum 50 in WC
  • Voltage 115/230V AC
  • Full Load Amps 8.6/4.3
See all product information

Product Information

Dimensions

Inlet Size 1 1/2 in
Outlet Size 1 1/2 in
Overall Length 12.18 in
Overall Depth 11.62 in
Overall Height 11.93 in

Details

Item Ring Compressor
Max. Pressure 54.5 in WC
Max. Flow Rate 98 cfm
Max. Vacuum 50 in WC
Voltage 115/230V AC
Full Load Amps 8.6/4.3
Standards Class B NEMA Insulation
HP 1.0 hp
Max. Ambient Temp. 104 Degrees F
Housing Material Aluminum
Phase Single
Features Not Hermetically Sealed
Thermal Protection Automatic Reset
Weight 51 lb
Inlet Type NPT
Maximum Flow Rate 98 cfm
Frequency 60 Hz
Outlet Type NPT
Output Power 1 hp
Inlet Gender Female
Outlet Gender Female
Maximum Operating Pressure 54.3 in wc
Current Rating 8.6/4.3 A
Maximum Vacuum 50 in wc
Maximum Air Temperature Rise 119 Degrees F
Maximum Ambient Temperature 104 Degrees F

Description

Ring Compressor, Phase Single, Output Power 1 hp, Maximum Operating Pressure 54.3 in wc, Maximum Flow Rate 98 cfm, Maximum Vacuum 50 in wc, Voltage 115/230V AC, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 1/2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 8.6/4.3 A, Frequency 60 Hz, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.