Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regenerative Blower, 2 in., 6.16 HP, 3 Ph

  • Mfr # 2VFB50-6.16-7W

  • Zoro # G0175071


product price: $2,285.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
192 in WC
Max. Flow Rate
159 cfm
Max. Vacuum
160 in WC
Voltage
230/460V AC
Full Load Amps
16.1-15.7/9.3-9.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VFB50-6.16-7W
Zoro #
G0175071
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
2 in
Outlet Size
2 in
Overall Depth
16 in
Overall Height
14 in
Overall Length
19 in

Details

Item
2-Stage Ring Compressors
Max. Pressure
192 in WC
Max. Flow Rate
159 cfm
Max. Vacuum
160 in WC
Voltage
230/460V AC
Full Load Amps
16.1-15.7/9.3-9.1
Motor Enclosure
Totally Enclosed Fan-Cooled
Max. Ambient Temp.
104 Degrees F
Standards
CE, CSA
HP
6.16 hp
Phase
Three
Thermal Protection
Automatic Reset
Housing Material
Aluminum
Outlet Type
NPT
Enclosure Type
Totally Enclosed Fan-Cooled
Maximum Ambient Temperature
104 Degrees F
Inlet Type
NPT
Output Power
6.16 hp
Weight
106 lb
Maximum Flow Rate
159 cfm
Noise Level
77 dB
Maximum Vacuum
165 in wc
Maximum Operating Pressure
188.5 in wc
Outlet Gender
Female
Inlet Gender
Female
Frequency
60 Hz
Current Rating
16.2/9.1 A

Description

2-Stage Ring Compressors, Phase Three, Output Power 6.16 hp, Maximum Operating Pressure 188.5 in wc, Maximum Flow Rate 159 cfm, Maximum Vacuum 165 in wc, Voltage 230/460V AC, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 16.2/9.1 A, Frequency 60 Hz, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.