This item is Discontinued.

Fuji Electric Regenerative Blower, 2.50 HP, 154 CFM VFC500A-5W

Regenerative Blower, 2.50 HP, 154 CFM (Discontinued)

  • Mfr # VFC500A-5W
  • Zoro # G3105261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VFC500A-5W
Zoro #
G3105261
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1-1/2" (F)NPT
Outlet Size
1-1/2" (F)NPT
Overall Depth
13-1/2"
Overall Height
13-7/8"
Overall Length
13"

Details

Item
Regenerative Blower
Max. Pressure
80" WC
Max. Flow Rate
154 CFM
Max. Vacuum
70 in WC
Voltage
575
Full Load Amps
2.3
Housing Material
Aluminum Alloy
Motor Enclosure
Totally Enclosed Fan-Cooled
HP
2.50
Phase
3
Standards
Class B NEMA Insulation
Max. Ambient Temp.
104 Degrees F
Thermal Protection
Pilot Duty
Duty Cycle
Continuous

Description

Regenerative Blower, Phase 3, Voltage 575, Inlet Size 1 1/2 in (F)NPT, Outlet Size 1 1/2 in (F)NPT, Housing Material Aluminum Alloy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.