Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fuji Electric Regenerative Blower, 7.5 HP, 1342 CFM VFT60-2

Regenerative Blower, 7.5 HP, 1342 CFM (Discontinued)

  • Mfr # VFT60-2
  • Zoro # G1164825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VFT60-2
Zoro #
G1164825
UPC #
-
Country of Origin
Germany

Dimensions

Inlet Size
5-1/2 in
Outlet Size
4 in
Overall Height
22 1/4 in
Overall Depth
25 3/4 in
Overall Length
19 1/2 in

Details

Item
Turbo Blower
Max. Pressure
40 in WC
Max. Flow Rate
1,342 cfm
Max. Vacuum
25 in WC
Voltage
208-230/460
Full Load Amps
18.5/9.2
Max. Ambient Temp.
104 Degrees F
HP
7.5 hp
Motor Enclosure
Totally Enclosed Fan-Cooled
Standards
Class B NEMA Insulation
Housing Material
Aluminum
Phase
Three
Thermal Protection
Pilot Duty
Inlet Type
Flange
Maximum Operating Pressure
39.8 in wc
Current Rating
18.8/9.4 A
Weight
148 lb
Frequency
60 Hz
Maximum Ambient Temperature
104 Degrees F
Enclosure Rating
NEMA B
Output Power
7.5 hp
Duty Cycle
Continuous
Outlet Type
Flange
Maximum Vacuum
25 in wc
Enclosure Type
Totally Enclosed Fan-Cooled
Maximum Flow Rate
1,342 cfm

Description

Turbo Blower, Phase Three, Output Power 7.5 hp, Maximum Operating Pressure 39.8 in wc, Maximum Flow Rate 1,342 cfm, Maximum Vacuum 25 in wc, Voltage 208-230/460V AC, Inlet Size 5 1/2 in, Inlet Type Flange, Outlet Size 4 in, Outlet Type Flange, Current Rating 18.8/9.4 A, Frequency 60 Hz, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.