Zoro Homepage

Regenerative Blower, FDC Series, 10 hp

  • Mfr # FDC-100A-7W

  • Zoro # G604853207


product price: $5,180.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Voltage
230/460V AC
Inlet Size
8 in
Outlet Size
8 in
Overall Depth
24.3 in
Overall Height
33.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDC-100A-7W
Zoro #
G604853207
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
8 in
Outlet Size
8 in
Overall Depth
24.3 in
Overall Height
33.8 in
Overall Length
32.9 in
Overall Width
26.4 in

Details

Item
Regenerative Blower
Voltage
230/460V AC
Phase
Three
Standards
RoHS Compliant, UL Listed
Housing Material
Aluminum
Weight
560 lb
Noise Level
104.9 dBA
Maximum Ambient Temperature
104 Degrees F
Output Power
10 hp
Inlet Type
Flange
Outlet Type
Flange
Frequency
60 Hz
Maximum Operating Pressure
28.5 in wc
Maximum Flow Rate
1,870 cfm
Series
FDC
Current Rating
30/15 A

Description

Regenerative Blower, Phase Three, Output Power 10 hp, Maximum Operating Pressure 28.5 in wc, Maximum Flow Rate 1,870 cfm, Voltage 230/460V AC, Inlet Size 8 in, Inlet Type Flange, Outlet Size 8 in, Outlet Type Flange, Current Rating 30/15 A, Frequency 60 Hz, Housing Material Aluminum

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.