Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regenerative Blower, FDC Series, 7.5 hp

  • Mfr # FDC-075A-7W

  • Zoro # G904853204


product price: $4,135.20
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Voltage
230/460V AC
Inlet Size
6 in
Outlet Size
6 in
Standards
RoHS Compliant, UL Listed
Overall Length
28.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDC-075A-7W
Zoro #
G904853204
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
6 in
Outlet Size
6 in
Overall Length
28.7 in
Overall Height
28.6 in
Overall Depth
23.9 in
Overall Width
22.6 in

Details

Item
Regenerative Blower
Voltage
230/460V AC
Standards
RoHS Compliant, UL Listed
Housing Material
Aluminum
Phase
Three
Maximum Flow Rate @ 50Hz
1,841.4 cfm
Output Power @ 50 Hz
7.5 hp
Outlet Type
Flange
Output Power
7.5 hp
Frequency
60 Hz
Inlet Type
Flange
Weight
180 lb
Voltage @ 50 Hz
208 to 240V, 415 to 480V
Current Rating
24/12 A
Maximum Flow Rate
1,870 cfm
Maximum Ambient Temperature
104 Degrees F
Maximum Operating Pressure
22.5 in wc
Noise Level
103.3 dBA
Series
FDC

Description

Regenerative Blower, Phase Three, Output Power 7.5 hp, Maximum Operating Pressure 22.5 in wc, Maximum Flow Rate 1,870 cfm, Voltage 230/460V AC, Inlet Size 6 in, Inlet Type Flange, Outlet Size 6 in, Outlet Type Flange, Current Rating 24/12 A, Frequency 60 Hz, Housing Material Aluminum

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.