Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regenerative Blower, Single Phase, 5 hp

  • Mfr # VFB600P-2T

  • Zoro # G114702613


product price: $2,582.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Voltage
230V AC
Inlet Size
2 in
Outlet Size
2 in
Inlet Type
NPT
Voltage @ 50 Hz
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFB600P-2T
Zoro #
G114702613
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
2 in
Outlet Size
2 in
Overall Length
16.85 in
Overall Height
15.24 in
Overall Depth
16.85 in
Overall Width
15.12 in

Details

Item
Regenerative Blower
Voltage
230V AC
Inlet Type
NPT
Voltage @ 50 Hz
230V AC
Outlet Gender
Female
Thermal Protection
Pilot Duty
Series
VFB
Maximum Flow Rate
211 cfm
Maximum Vacuum
175 in wc
Phase
Single
Frequency
50 Hz, 60 Hz
Enclosure Type
Totally Enclosed
Maximum Flow Rate @ 50Hz
179 cfm
Maximum Speed
3,450 RPM
Maximum Ambient Temperature
104 Degrees F
Output Power
5 hp
Noise Level
80 dBA
Inlet Gender
Female
Weight
90 lb
Duty Cycle
Continuous
Sound Level
80 dBA
Maximum Operating Pressure
175 in wc
Housing Material
Aluminum
Standards
UL CSA RoHs
Current Rating @ 50 Hz
22.5 A
Current Rating
23.0 A
Outlet Type
NPT

Description

Regenerative Blower, Phase Single, Output Power 5 hp, Maximum Operating Pressure 175 in wc, Maximum Flow Rate 211 cfm, Maximum Vacuum 175 in wc, Voltage 230V AC, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 23.0 A, Frequency 50 Hz, 60 Hz, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.