Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regenerative Blower, Three Phase, 2 hp

  • Mfr # VFB175A-7W

  • Zoro # G514702596


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Voltage
230/460V AC
Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Current Rating
5.8/2.9 A
Frequency
50 Hz, 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VFB175A-7W
Zoro #
G514702596
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Overall Length
10.28 in
Overall Height
11.93 in
Overall Depth
10.28 in
Overall Width
11.26 in

Details

Item
Regenerative Blower
Voltage
230/460V AC
Current Rating
5.8/2.9 A
Frequency
50 Hz, 60 Hz
Maximum Flow Rate
106 cfm
Outlet Type
NPT
Thermal Protection
Pilot Duty
Series
VFB
Inlet Gender
Female
Maximum Vacuum
65 in wc
Output Power
2 hp
Noise Level
72 dBA
Housing Material
Aluminum
Phase
Three
Standards
UL CSA RoHs
Maximum Ambient Temperature
104 Degrees F
Outlet Gender
Female
Maximum Operating Pressure
72 in wc
Maximum Speed
3,450 RPM
Sound Level
72 dBA
Duty Cycle
Continuous
Weight
40 lb
Current Rating @ 50 Hz
6 A; 3 A
Inlet Type
NPT
Enclosure Type
Totally Enclosed

Description

Regenerative Blower, Phase Three, Output Power 2 hp, Maximum Operating Pressure 72 in wc, Maximum Flow Rate 106 cfm, Maximum Vacuum 65 in wc, Voltage 230/460V AC, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 1/2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 5.8/2.9 A, Frequency 50 Hz, 60 Hz, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.