Zoro Homepage

Remote Keypad Extension Cable, 5m

  • Mfr # CB-5S

  • Zoro # G4701697


product price: $151.99
/ea
Free Shipping & Returns

Key Features

For Use With
MINI, MULTI, MEGA, ECO Series
Height
4.0 in
Cable Type
RS-485 With RJ-45 Connectors
Cable Length (Meters)
5
Cable Length (Ft.)
16.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-5S
Zoro #
G4701697
UPC #
-
Country of Origin
Japan

Dimensions

Height
4.0 in
Cable Length (Meters)
5
Cable Length (Ft.)
16.4

Details

Item
Remote Keypad Extension Cable
For Use With
MINI, MULTI, MEGA, ECO Series
Cable Type
RS-485 With RJ-45 Connectors
Function
Allows Remote Mounting Of Keypad
Protects
Short Circuits
Eliminates
Conducted and Radiated RFI
Application
Communication
Used For
AC Drives
Mfr. Stock No.
CB-5S
Type
Remote
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content

Description

Remote Keypad Extension Cable, RS-485 With RJ-45 Connectors, Cable Length (Meters) 5, Cable Length (Ft.) 16.4, For Use With MINI, MULTI, MEGA, ECO Series, Allows Remote Mounting Of Keypad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.