Shop FUJI ELECTRIC
See all product information
Create Account
Side Channel Blower
- Mfr # VFD41-L
- Zoro # G825090863
product price:Â
$
3,551.99
/ea
Free Shipping & Returns
Key Features
Outlet Size
1 1/2 in
Outlet Type
NPT
Series
VFD
Phase
Three
Frequency
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VFD41-L
- Zoro #
- G825090863
- UPC #
- -
- Country of Origin
- Germany
- Item
- Side Channel Blower
- Outlet Type
- NPT
- Series
- VFD
- Phase
- Three
- Frequency
- 60 Hz
- Current Rating
- 4.6 A
- Maximum Operating Pressure
- 72 in wc
- Voltage
- 230V AC
- Housing Material
- Aluminum
- Maximum Flow Rate
- 120 scfm
- Maximum Vacuum
- 76 in wc
- Inlet Type
- NPT
- Standards
- CE, UL Listed
- Maximum Speed
- 3,465 RPM
- Enclosure Rating
- IP54
- Enclosure Type
- Totally Enclosed Fan Cooled
- Output Power
- 1.6 hp
- Weight
- 44 lb
Dimensions
- Outlet Size
- 1 1/2 in
- Overall Width
- 14.09 in
- Overall Height
- 14.76 in
- Inlet Size
- 1 1/2 in
Description
Side Channel Blower, Phase Three, Output Power 1.6 hp, Maximum Operating Pressure 72 in wc, Maximum Flow Rate 120 scfm, Maximum Vacuum 76 in wc, Voltage 230V AC, Inlet Size 1 1/2 in, Inlet Type NPT, Outlet Size 1 1/2 in, Outlet Type NPT, Current Rating 4.6 A, Frequency 60 Hz, Housing Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.