Shop FUJI ELECTRIC
See all product information
Create Account
Side Channel Blower
- Mfr # VFD6-L
- Zoro # G625090872
product price:Â
$
3,677.99
/ea
Free Shipping & Returns
Key Features
Inlet Type
NPT
Series
VFD
Maximum Operating Pressure
90 in wc
Overall Height
16.65 in
Inlet Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VFD6-L
- Zoro #
- G625090872
- UPC #
- -
- Country of Origin
- Germany
- Item
- Side Channel Blower
- Inlet Type
- NPT
- Series
- VFD
- Maximum Operating Pressure
- 90 in wc
- Standards
- CE, UL Listed
- Output Power
- 3.6 hp
- Housing Material
- Aluminum
- Current Rating
- 9.2 A
- Maximum Flow Rate
- 184 scfm
- Voltage
- 230V AC
- Frequency
- 60 Hz
- Maximum Speed
- 3,480 RPM
- Enclosure Rating
- IP56
- Phase
- Three
- Weight
- 92 lb
- Outlet Type
- NPT
- Maximum Vacuum
- 90 in wc
- Enclosure Type
- Totally Enclosed Fan Cooled
Dimensions
- Overall Height
- 16.65 in
- Inlet Size
- 2 in
- Outlet Size
- 2 in
- Overall Width
- 15.59 in
Description
Side Channel Blower, Phase Three, Output Power 3.6 hp, Maximum Operating Pressure 90 in wc, Maximum Flow Rate 184 scfm, Maximum Vacuum 90 in wc, Voltage 230V AC, Inlet Size 2 in, Inlet Type NPT, Outlet Size 2 in, Outlet Type NPT, Current Rating 9.2 A, Frequency 60 Hz, Housing Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.