This item is Discontinued.

Fuji Electric Variable Frequency Drive, 1 HP, 200-230V FRN001G11W-2UX

Variable Frequency Drive, 1 HP, 200-230V (Discontinued)

  • Mfr # FRN001G11W-2UX
  • Zoro # G0872812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRN001G11W-2UX
Zoro #
G0872812
UPC #
-
Country of Origin
Japan

Dimensions

Height
10.24 in
Width
4.33 in
Depth
5.71 in
Overall Width
4 3/8 in
Overall Depth
5 3/4 in
Overall Height
10 1/2 in

Details

Starting Torque
200%
Output Frequency Range
50 to 60 Hz
Displays
LED
Output Voltage
230V AC
Output Phase AC
Three
Display Type
LCD, LED
Control Method
V/f Control (Sinusoidal PWM Control), Dynamic Torque-Vector Control (Sinusoidal PWM Control), Vector Control with PG
Max. HP
1 hp
With Bypass / No Bypass
No Bypass
Input Frequency
50/60 Hz
Input Phase AC
Three
Standards
UL Listed, cUL, ECM, TUV, IEC 61800-2, IEC 61800-3
Item
Inverter
Enclosure
Totally Enclosed
Input Voltage
230V AC
With Line Contactor / No Line Contactor
No Line Contactor
Protection
Auto reset, DB resistor overheating, Ground fault, Input phase loss, Motor overload, Motor protection by PTC thermistor, Output phase loss, Overheating, Overload, Overvoltage, Short-circuit, Stall prevention, Under voltage
Max. Output Amps
5 A
Adjustable Acceleration Time
0.01 to 3,600 sec
Enclosure Rating
NEMA 1
Start/Stop Control
Manual
Adjustable Deceleration Time
0.01 to 3,600 sec
Application
General Industrial Machines
Digital Readout
Setting Frequency, Output Current, Voltage, Motor Speed or Line Speed
Control Type
Keypad, Remote
Accepts Input Control Signal
Remote Contact
Series
FRENIC5000G11S
Maximum Output Power
1 hp
Maximum Output Current
5 A
Style
Heat Sink

Description

Inverter, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 5 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 50 to 60 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.