Zoro Homepage

Variable Frequency Drive, 1/4 HP, 115VAC

  • Mfr # FRN0002C2S-6U

  • Zoro # G0710857


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Max. HP
0.25 hp
Input Voltage
115V AC
Output Voltage
200 to 240V AC
Input Phase AC
Single
Enclosure
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRN0002C2S-6U
Zoro #
G0710857
UPC #
-
Country of Origin
Multiple

Dimensions

Height
4.72 in
Depth
3.94 in
Width
3.15 in
Overall Height
4 3/4 in
Overall Depth
4 in
Overall Width
3 1/8 in

Description

Mini Inverter, Input Voltage 115V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 1/4 hp, Maximum Output Current 1.4 A, Output Voltage 200 to 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.