This item is Discontinued.

Fuji Electric Variable Frequency Drive, 3 HP, 200-230V FRN003E1S-7U

Variable Frequency Drive, 3 HP, 200-230V (Discontinued)

  • Mfr # FRN003E1S-7U
  • Zoro # G1687795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRN003E1S-7U
Zoro #
G1687795
UPC #
-
Country of Origin
Multiple

Dimensions

Height
7.09 in
Depth
5.94 in
Width
5.51 in

Details

Item
Variable Frequency Drive
Max. HP
3
Input Voltage
240V AC
Output Voltage
240V AC
Input Phase AC
1
Enclosure
Open
Max. Output Amps
11
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Digital Readout
Yes
Accepts Input Control Signal
Yes
Standards
UL, CSA, CE
Protection
Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Starting Torque
200%
Start/Stop Control
Programmable
Adjustable Deceleration Time
0 to 3600 sec
Key Pad Lockout
Yes
Display Type
LED
For Use With
3-Phase Inverter Duty Motor
Torque @ 1 Hz
200%
Control Type
Keypad/Remote
Displays
RPM
Output Frequency Range
0 to 400 Hz
Adjustable Acceleration Time
0 to 3600 sec
Input Frequency
50/60 Hz
Dynamic Braking
Yes

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC 1, Input Frequency 50/60 Hz, Output Voltage 240V AC, Output Phase AC 3, Output Frequency Range 0 to 400 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.