Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Frequency Drive, 500 HP, 380-480V

  • Mfr # FRN500G1S-4U

  • Zoro # G5214496


product price: $22,630.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Max. Output Amps
520 A
Control Type
Keypad and Terminal
Control Method
V/F, Dynamic Torque Vector, V/F Control with Speed Sensor or Dynamic Torque Control with Speed Sensor, Vector Control without Speed Sensor, Vector Control with Speed Sensor and Optional PG Card Mounted
Start/Stop Control
Keypad and Terminal
Display Type
LCD Monitor and Green Run Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRN500G1S-4U
Zoro #
G5214496
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
17.32 in
Height
55.12 in
Width
26.77 in

Details

Max. Output Amps
520 A
Control Type
Keypad and Terminal
Control Method
V/F, Dynamic Torque Vector, V/F Control with Speed Sensor or Dynamic Torque Control with Speed Sensor, Vector Control without Speed Sensor, Vector Control with Speed Sensor and Optional PG Card Mounted
Start/Stop Control
Keypad and Terminal
Display Type
LCD Monitor and Green Run Indicator
Item
Variable Frequency Drive
With Line Contactor / No Line Contactor
No Line Contactor
Input Phase AC
1 or 3
Input Voltage
480V AC
Key Pad Lockout
Yes
Starting Torque
200%
Output Phase AC
3
For Use With
General Purpose and Inverter Duty 3-Phase Motors
Adjustable Acceleration Time
0 to 6000 sec
Output Frequency Range
0 to 500 Hz
Torque @ 1 Hz
200 %
Enclosure
Open
Accepts Input Control Signal
4 to 20mA and Digital, 5V DC, Analog 0-10V DC
Input Frequency
120 Hz
Max. HP
500 hp
Adjustable Deceleration Time
0 to 6000 sec
Protection
Electronic Thermal Overload 1 through 4 motor, Over Current, Over Voltage, Low Voltage, PG, PID, Heat sink Overheat, Input & output phase loss, Communication Error.
With Bypass / No Bypass
No Bypass
Dynamic Braking
Brake Unit and Resistor Separate Items
Output Voltage
480V AC
Standards
cUL and US Listed, CE and RoHS Directives
Displays
LCD Monitor & Green Run Indicator
Digital Readout
Yes

Description

Variable Frequency Drive, Max. HP 500 hp, Open Enclosure, 480V AC Input Voltage, Max. Output Amps 520 A, 480V AC Output Voltage, Input Phase AC 1 or 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 120 Hz, Output Frequency Range 0 to 500 Hz, Adjustable Acceleration Time 0 to 6000 sec, Adjustable Deceleration Time 0 to 6000 sec, Dynamic Braking Brake Unit and Resistor Separate Items, Height 55.12 in, Width 26.77 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.