Shop FUJI ELECTRIC

Variable Frequency Drive, Blue

  • Mfr # FRN0030C2S-4U
  • Zoro # G6575051

product price: 
$
1,221.99
/ea
Free Shipping & Returns

Key Features

Input Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
Starting Torque
150 %
Control Method
Keypad
Torque @ 1 Hz
150%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FRN0030C2S-4U
Zoro #
G6575051
UPC #
-
Country of Origin
Taiwan, Province of China
Input Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
Starting Torque
150 %
Control Method
Keypad
Torque @ 1 Hz
150%
Max. HP
20 hp
Max. Output Amps
30 A
Protection
External alarm input, Ground fault, Input phase loss, Output phase loss detected, Overcurrent, Overheating, Overload, Overvoltage, Short-circuit, Undervoltage
Adjustable Deceleration Time
0 to 3,600 sec
Item
Variable Frequency Drive
Control Type
Built-In Keypad
Displays
LED
Dynamic Braking
Yes
Input Voltage
460V AC
Standards
CE, EN61800-5-1, UL 508C
Output Voltage
380-480V AC
Key Pad Lockout
Yes
Output Phase AC
Three
Enclosure
Open
Digital Readout
Current, Frequency, PID Operating Data, Speed, Voltage Output
Adjustable Acceleration Time
0 to 3,600 sec
For Use With
3-Phase Input Drive
Display Type
LED
Input Frequency
60/50 Hz
Start/Stop Control
Programmable
Output Frequency Range
0.1 to 400 Hz
With Bypass / No Bypass
No Bypass
Accepts Input Control Signal
0-10V DC, 4-20mA
Enclosure Rating
NEMA 1
Number of Outputs
(2) Digital; (1) Analog
Maximum Output Current
30 A
Maximum Output Power
20 hp
Output Voltage Range
0V AC to 460V AC
Color
Blue
Application
Centrifugal Separators, Conveyors, Fans, Food Processing Machines, Pumps
Input Voltage Range
380V-480V AC +10% / -15%
Ethernet Port Included
No
Series
FRENIC Mini-C2
Torque Application
Constant Torque
Output Type
Analog, Digital
Input Type
Analog, Digital
Style
Heat Sink
Number of Inputs
(5) Digital; (2) Analog
Brake Chopper Included
Yes
Includes Heat Sink
Yes
Includes Brake Chopper
Yes
Output Frequency - Maximum
0.1 Hz
Output Current - Maximum
30 A
Input Phase
Three
Output Horsepower
20 hp
Number of Inputs - Analog
2
Line Contactor Design
No Line Contactor
Output Phase
Three
IP Rating
IP20
Output Frequency - Minimum
400 Hz
Number of Inputs - Digital
5
Number of Outputs - Digital
2
Bypass Design
No Bypass
Number of Outputs - Analog
1
Includes Ethernet Port
No
NEMA Rating
NEMA 1
Wire Color
Blue
Container Type
Heat Sink
Sensor Body Style
Heat Sink

Dimensions

Height
10.24 in
Width
8.66 in
Depth
7.48 in
Overall Depth
7 1/2 in
Overall Height
10 1/4 in
Overall Width
8 5/8 in

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 30 A, Output Voltage 380-480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.