Shop FUJI ELECTRIC

Variable Frequency Drive, Blue

  • Mfr # FRN0032G2S-2GU
  • Zoro # G4713161

product price: 
$
861.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Use With
General Purpose and Inverter Duty 3-Phase Motors
Depth
7.68 in
Width
8.66 in
Height
10.24 in
Input Voltage
240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FRN0032G2S-2GU
Zoro #
G4713161
UPC #
-
Country of Origin
Multiple
Item
Variable Frequency Drive
For Use With
General Purpose and Inverter Duty 3-Phase Motors
Input Voltage
240V AC
Application
Precise Motor Control
Control Type
Built-In Keypad
Protection
Electronic Thermal Overload 1 through 4 motor, Over Current, Over Voltage, Low Voltage, PG, PID, Heat sink Overheat, Input & output phase loss, Communication Error.
Output Frequency Range
25 to 500 Hz
Dynamic Braking
No
Starting Torque
200 %
Max. HP
10 hp
Display Type
LED
Accepts Input Control Signal
4 to 20mA and Digital, 5V DC, Analog 0-10V DC
Adjustable Acceleration Time
0 to 6,000 sec
Output Voltage
240V AC
Digital Readout
Yes
Standards
C22.2 No. 14, CE EN61800-5-1, cUL UL508C, EN61800-5:2007, RoHS Compliant 2002/96/EC, UL
Start/Stop Control
Automatic, Manual, Programmable
Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
Max. Output Amps
29 A
With Line Contactor / No Line Contactor
No Line Contactor
Displays
LCD Keypad
Enclosure
Open
Torque @ 1 Hz
50 %
Adjustable Deceleration Time
0 to 6,000 sec
Control Method
Keypad
Key Pad Lockout
None
Output Phase AC
Three
Input Phase AC
Single, Three
Enclosure Rating
NEMA 1
Number of Outputs
(2) Analog, (6) Digital
Maximum Output Power
10 hp
Output Voltage Range
200V AC to 240V AC
Output Type
Analog, Digital
Number of Inputs
(2) Safety, (3) Analog, (9) Digital
Input Type
Analog, Digital
Series
FRENIC-MEGA
Input Voltage Range
200 to 240V AC
Ethernet Port Included
Yes
Maximum Output Current
31.8 A
Brake Chopper Included
No
Style
Compact/Heat Sink
Color
Blue
Torque Application
Constant Torque, Variable Torque
Includes Ethernet Port
Yes
Number of Inputs - Analog
3
Bypass Design
No Bypass
Includes Brake Chopper
No
Output Frequency - Minimum
500 Hz
Number of Inputs - Digital
9
Output Phase
Three
Output Frequency - Maximum
25 Hz
Includes Heat Sink
Yes
IP Rating
IP20
Line Contactor Design
No Line Contactor
Input Phase
Single/Three
Output Current - Maximum
31.8 A
Number of Outputs - Analog
2
Number of Outputs - Digital
6
Output Horsepower
10 hp
Keypad Lockout
None
NEMA Rating
NEMA 1
Wire Color
Blue
Container Type
Compact/Heat Sink
Sensor Body Style
Compact/Heat Sink

Dimensions

Depth
7.68 in
Width
8.66 in
Height
10.24 in
Overall Height
10 1/4 in
Overall Depth
7 5/8 in
Overall Width
8 5/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 31.8 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 25 to 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.