Variable Frequency Drive, Gray

  • Mfr # PNL010F1/2-46U-B1B3XX
  • Zoro # G2353620
product price: 
$
4,761.99
/ea
Free Shipping & Returns

Key Features

Displays
LED
Output Voltage
480V AC
Input Phase AC
Three
Output Phase AC
Three
Adjustable Acceleration Time
0 to 3,600 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PNL010F1/2-46U-B1B3XX
Zoro #
G2353620
UPC #
-
Country of Origin
United States
Displays
LED
Output Voltage
480V AC
Item
Variable Frequency Drive
Input Phase AC
Three
Output Phase AC
Three
Adjustable Acceleration Time
0 to 3,600 sec
Protection
Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
Input Frequency
60 Hz
Key Pad Lockout
Yes
Starting Torque
2
Enclosure
Totally Enclosed
Control Type
Remote Keypad
Input Voltage
480V AC
Digital Readout
Yes
Max. Output Amps
16.5 A
Display Type
LED
For Use With
3-Phase Inverter Duty Motor
Max. HP
10 hp
With Line Contactor / No Line Contactor
With Line Contactor
Output Frequency Range
0.1 to 120 Hz
Torque @ 1 Hz
2
Adjustable Deceleration Time
0 to 3,600 sec
Standards
UL, CSA, CE
Dynamic Braking
Yes
Accepts Input Control Signal
Remote Contact
With Bypass / No Bypass
With Bypass
Start/Stop Control
Programmable
Ethernet Port Included
No
Number of Outputs
(5) Digital; (2) Analog
Number of Inputs
(7) Digital; (3) Analog
Application
HV AC
Enclosure Rating
NEMA 1
Brake Chopper Included
No
Color
Gray
Output Voltage Range
0V AC to 460V AC
Series
FRENIC EcoPAK
Control Method
Variable Frequency Control
Maximum Output Current
14 A
Maximum Output Power
10 hp
Style
Engineered Panel
Enclosure Material
Steel
Input Voltage Range
380V-480V AC +10% / -15%
Output Type
Analog, Digital
Torque Application
Variable Torque
Output Frequency - Maximum
0.1 Hz
Accepts External Control Inputs
Yes
Output Horsepower
10 hp
IP Rating
IP10
Output Phase
Three
Number of Outputs - Analog
2
Includes Brake Chopper
No
Includes Ethernet Port
No
Input Phase
Three
Bypass Design
With Bypass
Number of Inputs - Analog
3
Number of Inputs - Digital
7
Product Type
Variable Frequency Drive
Number of Outputs - Digital
5
Output Frequency - Minimum
120 Hz
Line Contactor Design
With Line Contactor
NEMA Rating
NEMA 1
Output Current - Maximum
14 A
Wire Color
Gray
Container Type
Engineered Panel
Sensor Body Style
Engineered Panel

Dimensions

Height
53 in
Depth
16.09 in
Width
12.46 in
Overall Depth
16 1/8 in
Overall Height
53 in
Overall Width
12 1/2 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60 Hz, Maximum Output Power 10 hp, Maximum Output Current 14 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1

Ratings & reviews