Shop FUJI ELECTRIC

Variable Frequency Drive, Gray

  • Mfr # PNL030F1/2-46U-B1B3XX
  • Zoro # G3336420

product price: 
$
6,234.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Protection
Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
With Line Contactor / No Line Contactor
With Line Contactor
Max. Output Amps
40 A
Displays
LED
Input Voltage
480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PNL030F1/2-46U-B1B3XX
Zoro #
G3336420
UPC #
-
Country of Origin
United States
Protection
Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
With Line Contactor / No Line Contactor
With Line Contactor
Max. Output Amps
40 A
Displays
LED
Input Voltage
480V AC
Output Voltage
480V AC
Output Phase AC
Three
Dynamic Braking
Yes
Adjustable Deceleration Time
0 to 3,600 sec
Standards
UL, CSA, CE
For Use With
3-Phase Inverter Duty Motor
Max. HP
30 hp
Enclosure
Totally Enclosed
Start/Stop Control
Programmable
Display Type
LED
Adjustable Acceleration Time
0 to 3,600 sec
Input Phase AC
Three
Torque @ 1 Hz
2
Starting Torque
150 %
Accepts Input Control Signal
Remote Contact
With Bypass / No Bypass
With Bypass
Output Frequency Range
0.1 to 120 Hz
Digital Readout
Yes
Item
Variable Frequency Drive
Input Frequency
60 Hz
Key Pad Lockout
Yes
Control Type
Remote Keypad
Application
HV AC
Enclosure Material
Steel
Style
Engineered Panel
Brake Chopper Included
No
Maximum Output Current
40 A
Output Type
Analog, Digital
Color
Gray
Enclosure Rating
NEMA 1
Series
FRENIC EcoPAK
Ethernet Port Included
No
Input Voltage Range
380V-480V AC +10% / -15%
Number of Outputs
(5) Digital; (2) Analog
Control Method
Variable Frequency Control
Maximum Output Power
30 hp
Torque Application
Variable Torque
Output Voltage Range
0V AC to 460V AC
Number of Inputs
(7) Digital; (3) Analog
Output Horsepower
30 hp
Output Current - Maximum
40 A
Output Phase
Three
IP Rating
IP10
Output Frequency - Minimum
120 Hz
Number of Inputs - Digital
7
Accepts External Control Inputs
Yes
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3
Input Phase
Three
Output Frequency - Maximum
0.1 Hz
Number of Outputs - Analog
2
Number of Outputs - Digital
5
NEMA Rating
NEMA 1
Bypass Design
With Bypass
Line Contactor Design
With Line Contactor
Includes Brake Chopper
No
Includes Ethernet Port
No
Wire Color
Gray
Container Type
Engineered Panel
Sensor Body Style
Engineered Panel

Dimensions

Width
16.46 in
Depth
16.09 in
Height
59 in
Overall Width
16 1/2 in
Overall Height
59 in
Overall Depth
16 1/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60 Hz, Maximum Output Power 30 hp, Maximum Output Current 40 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.