3592 SERIES ENTERPRISE MEDIA 3592 JA STANDARD - 3592 300 GB / 900 GB - 3592 - ST

  • Mfr # 15528423

  • Zoro # G816077989


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Tape Technology
3592
Compressed Storage Capacity
900 GB
Height
1 in
Depth
4.3 in
Width
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15528423
Zoro #
G816077989
UPC #
741017863034
Country of Origin
China

Dimensions

Height
1 in
Depth
4.3 in
Width
4.9 in
Tape Length
1998.03 ft

Details

Item
Data Cartridge
Tape Technology
3592
Compressed Storage Capacity
900 GB
Native Storage Capacity
300 GB

Description

Enterprise-class data storage systems require the use of media that offers both high capacity and extremely high reliability. Featuring Fujifilm s proprietary NANOCUBIC technology 3592 Tape Cartridge Series offers 300GB native capacity 900GB 3: 1 data compressed and a native transfer rate of 40MB per second 110MB per second with 3: 1 data compression. And Fujifilm tape products are recognized throughout the world as among the most reliable data storage products available.Primary InformationMedia Type : 3592 Media Form Factor : 1/2 Storage Removable Capacity Native : 300 GB Storage Removable Capacity Compressed : 900 GB Storage RemovableTape Length : 609 M Recording Standard : 3592 Special FeatureCOO : Japan TAA : Yes UNSPSC CodeUNSPSC Code : 43202002

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.