This item is Discontinued.

No Product Image Available

FI 800R Image Scanner, PA03795B005 (Discontinued)

  • Mfr # PA03795-B005
  • Zoro # G6812207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA03795-B005
Zoro #
G6812207
UPC #
97564309496
Country of Origin
Unknown

Description

Fujitsu Computer Products of America, Inc. is pleased to announce the next generation of scanning innovation, the FUJITSU Image Scanner fi-800R. The fi-800R is a compact yet highly efficient document scanner capable of scanning all types of documents including passports and IDs. It includes robust features such as reverse feeding and Active Skew Correction--an industry first! All to provide an agile and efficient scanning experience on even the most crowded of desks. Because of its U-Turn Scan and elimination of the paper exit tray, the fi-800R fits into tight spaces and eliminates the need for multiple scanning devices. Fast 40 ppm / 80 ipm. 20 page ADF for batch scanning. Thick document scanning (up to 5mm thick) such as passports and ID cards. Ultra compact size 50 percent smaller than competitive scanners in the category. Return Scan scans and reverses flawlessly. No carrier sheet needed. U-Turn Scan saves operational space as no exit tray is needed. Scanned documents return on top of the scanner. Active Skew Correction - an industry first! Individual functioning rollers ensure straight pages. Automatic Stacking Control ? documents are scanned from the top and return to the top in a smooth and neat batch. Face recognition ID cards or passports scanned upside down or backwards are automatically rotated to the correct positon. MRZ Code recognition and data extraction. In-box software includes PaperStream IP driver (TWAIN/TWAIN x64/ISIS), WIA Driver, PaperStream Capture, Software Operation Panel, Error Recovery Guide, ABBYY FineReader for ScanSnap, Scanner Central Admin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.