Shop FULCRUM

Tap Light, AAA Battery, Alkaline Battery, 9-Lamp, LED Lamp, 40.5 Lumens, 5500 K Color Temp, White

  • Mfr # 30016-308

  • Zoro # G814547217


product price:  $29.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30016-308
Zoro #
G814547217
UPC #
605694001144
Country of Origin
China

Description

Fulcrum Tap Light, Frequency Rating: 60 Hz, Battery Type: Alkaline, Battery Size: AAA, Number of Batteries: 3, Lamp Type: LED, Number of Lamps: 9, Lumens: 40.5, Average Life: 100,000 hr, Light Color: Bright White, Color Temperature: 5500 K, Color Rendering Index CRI: 70, Beam Type: Flood, Bracket Mounting, White, Includes: Adhesive Strips and Integral Mounting Bracket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.