Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Filter Vessel, 75 gpm, 150 psi

  • Mfr # EHG05T2T

  • Zoro # G0080151


product price: $1,402.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
49 in
Width (In.)
12 in
Max. Pressure (PSI)
150 psi
Housing Material
304 Stainless Steel
Head Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHG05T2T
Zoro #
G0080151
UPC #
-
Country of Origin
Multiple

Dimensions

Height (In.)
49 in
Width (In.)
12 in
Length (In.)
49
Dia. (In.)
8 in
Overall Diameter
8 in
Overall Height
49 in
Connection Size
2 in
Overall Width
12 in
Overall Length
49 in

Details

Max. Pressure (PSI)
150 psi
Housing Material
304 Stainless Steel
Head Material
304 Stainless Steel
Inputs/Outputs
2 in NPT
Color
Silver
Item
Filter Housing
Max. Temp. (F)
300 Degrees F
For Use With
Cartridge Size 2-1/2 in x 30 in
Cartridges Required
5
Max. Flow GPM
75
Flow Rate (GPM)
75
Application
Coolant, Cutting Oil, Edible Oil, Coatings, Lubricant, Potable Water, Process Water, Solvent
Flow Rate
75 gpm
Connection Type
NPT
Series
EH Multi-Cartridge Filter Vessels
Features
Convertible Design Allows for Use of Both DOE and SOE Filter Cartridges, Epdm Seals, Polished Exterior and Pickle Passivate Interior/Exterior for Enhanced Corrosion Resistance, Stainless Steel Cartridge Support and Sealing Hardware, Threaded FNPT Vent and Drains, Swing Bolted O-Ring Closure Seal Provides Quick and Positive Seal and Easy Access to the Vessel Interior and Filter Cartridges
Maximum Temperature
300 Degrees F
Maximum Pressure
150 psi
Connection Gender
Female

Description

Water Filter Housing, Housing Material 304 Stainless Steel, Flow Rate 75 gpm, Connection Size 2 in, Overall Height 49 in, Overall Diameter 8 in, Connection Type NPT, Overall Length 49 in, Overall Width 12 in, Application Coolant Filtration, Cutting Oil, Edible Oil, Lubricant Filtration, Potable Water Filtration, Process Water, Solvent Filtration, Color Silver, Connection Gender Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.