Zoro Homepage

CC, 0-10V, 30W, Univ, 700mA, 21-42VDC

  • Mfr # T1M1UNV0700-30L

  • Zoro # G1463380


product price: $41.49
/ea

Key Features

Length
4.65 in
Width
1.18 in
Height
1.16 in
Input Voltage
120 to 277V AC
Output Voltage
21 to 42V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1M1UNV0700-30L
Zoro #
G1463380
UPC #
847098032564
Country of Origin
China

Dimensions

Length
4.65 in
Width
1.18 in
Height
1.16 in

Details

Item
CC,0-10V,30W,Univ,700mA,21-42VDC
Input Voltage
120 to 277V AC
Output Voltage
21 to 42V DC
Ballast Dimming Type
0-10V

Description

CC,0-10V,30W,Univ,700mA,21-42VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.