Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONSTANTVOLTAGEDRIVER, FULHAM, 0-10V, 1PK

  • Mfr # IHCV-1M1UNV024V-96L

  • Zoro # G114802962


product price: $28.89
/ea

Key Features

Environmental Rating
Damp Location
Length
9 1/2 in
Width
1 3/4 in
Height
1 3/4 in
Input Voltage
110 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHCV-1M1UNV024V-96L
Zoro #
G114802962
UPC #
847098050032
Country of Origin
China

Dimensions

Length
9 1/2 in
Width
1 3/4 in
Height
1 3/4 in

Details

Item
CONSTANT VOLTAGE DRIVER
Environmental Rating
Damp Location
Input Voltage
110 to 277V AC
Output Current
0 to 4,000 mA
Output Voltage
24V DC
Input Power
111 W
Brand and Series
FULHAM
Ouput Constant
Constant Voltage
Frequency
50/60 Hz
Power Factor - Minimum
0.9
Standards
CE, CSA C22.2 No. 250.13, cULus, EN IEC 55015, EN IEC 61000-3-2, FCC, FCC Part 15A@277VAC, FCC Part 15B@110VAC, IEC/EN 61000-3-3, IEC/EN 61347-1, IEC/EN 61347-2-13, IEC/EN 61547, RoHS, UL 8750 Recognized, UL1310
Min. Ambient Temp.
-40 Degrees F
Max. Case Temp.
90 Degrees C
Input Current - Maximum
1.05 A
Total Harmonic Distortion
20 %
Max. Ambient Temp.
125.6 Degrees F
Warranty
5 yr
Dimming Range
100% to 0%
Number of Bulbs Supported
6
Power Output - Minimum
1 W
Dimming Method
0-10V
Power Output - Maximum
96 W
Case Form Factor
Linear
LED Driver Protection
Overload Protection, Over-Temperature Protection, Overvoltage Protection, Short-Circuit Protection
Driver Class
Class 2
Driver Life Expectancy
50,000 hr

Description

CONSTANT VOLTAGE DRIVER, Number of Bulbs Supported 6, 110 to 277V AC Input Voltage, 24V DC Output Voltage, 0 to 4,000 mA Output Current, 111 W Input Power, 9 1/2 in Length, 1 3/4 in Width, 1 3/4 in Height, Case Form Factor Linear, Class 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.