
Electronic Ballast, 1PK
Mfr # WHSG2-UNV-T8-IS
Zoro # G8059731
product price: $15.45
/eaSold in multiples of 10 for $154.50
Key Features
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Instant
Ballast Type
Electronic
Ballast Dimming Type
No Dimming
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WHSG2-UNV-T8-IS
Zoro #
G8059731
UPC #
872180102771
Country of Origin
China
Dimensions
Height
1 in
Length
9.5 in
Width
1.38 in
Details
Item
Electronic Ballast
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Instant
Ballast Type
Electronic
Ballast Dimming Type
No Dimming
Thermal Protection
Class P
Hz
50/60
Description
Electronic Ballast
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.