Shop FULHAM
See all product information
Create Account
Emergency Light Inverter, 12 3/4 in L
- Mfr # FHUPS1-UNV-12L-SD
- Zoro # G622588624
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Standards
CEC Title 20, UL Listed
Width
2 5/8 in
Warranty
5 yr
Max. Bulb Watts
100 W
Height
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FHUPS1-UNV-12L-SD
- Zoro #
- G622588624
- UPC #
- 847098051251
- Country of Origin
- India
Dimensions
- Width
- 2 5/8 in
- Height
- 1 1/2 in
- Length
- 12 3/4 in
Details
- Standards
- CEC Title 20, UL Listed
- Warranty
- 5 yr
- Max. Bulb Watts
- 100 W
- Emergency Illumination Time
- 90 min
- Includes
- Attached Single Flex Conduit, Bi-Color Test Switch Included
- Item
- Emergency lighting micro inverter, 12W.
- Battery Type
- Lithium Iron Phosphate
- Mounting
- Upto 150 ft Remote Mountable
- Input Voltage
- 100 to 277V AC
- Frequency
- 60 Hz
- Output Voltage
- 120/220/260 VAC
- Power Rating
- 30 VA
- Brand and Series
- FULHAM FireHorse
Description
FULHAM FireHorse, Emergency lighting micro inverter, 12W., 100 to 277V AC Input Voltage, 120/220/260 VAC Output Voltage, Max. Bulb Watts 100 W, LED Bulb Type, Lithium Iron Phosphate Battery Type, Emergency Illumination Time 90 min, Upto 150 ft Remote Mountable Mounting, 1 1/2 in Height, 12 3/4 in Length, 2 5/8 in Width
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.