Inverter Generator, Gasoline, Propane, Natural Gas, Recoil, Electric, Remote Start, 120V/240V
- Mfr # PG105TiSRCO
- Zoro # G015558821
Key Features
Specifications
Details
- MFR #
- PG105TiSRCO
- Zoro #
- G015558821
- UPC #
- 814726029128
- Country of Origin
- Viet Nam
- Item
- Inverter Generator
- Fuel Type
- Gasoline, Propane, Natural Gas
- Rated Voltage
- 120V, 240V
- Starter Type
- Recoil, Electric, Remote
- Generator Amps
- 70/35 A
- Includes
- 120V, 240V, and USB
- Fuel Tank Capacity
- 7 Gal
- Outlets
- 9V
- Engine HP
- 12.6
- Color
- Blue
- Run Time @ Half Load
- 10.5 Hr
- Running Wattage
- 8500W
- Oil Capacity
- 37 oz
- Starting Wattage
- 10500W
- Built-in Inverter
- Yes
- Oil Type
- 10W30
Dimensions
- Height
- 29 in
- Length
- 30 in
- Width
- 26 in
Description
The Pulsar PG105TiSRCO 10,500-Watt Tri-Fuel Inverter Generator is your ultimate power solution, designed to handle any situation with ease. Whether youre keeping your home running during a power outage, fueling your RV adventures, or powering tools on the job site, this generator is built to perform.With tri-fuel capability, it runs on gasoline, propane, or natural gas, giving you unmatched flexibility to use the fuel thats most convenient. The generator provides both 120V and 240V output, making it versatile enough for a wide range of applications. Thanks to its advanced inverter technology, it produces clean, stable power, making it safe for sensitive electronics like laptops and phones.Powered by a durable 458cc OHV air-cooled engine, it delivers up to 10,500 watts of peak power and 8,500 watts of running power, ensuring you have the muscle to tackle demanding tasks. User-friendly features include multiple start options recoil, electric, and remote, a digital display for monitoring performance, a built-in mobility kit for easy transport, and essential safety systems like carbon monoxide detection and low oil shutoff.
- Tri-Fuel Capability: Runs on gasoline, propane, or natural gas for ultimate fuel flexibility.
- Peak Power: 10500W(Gas)/9500W(LPG)/8400W(NG)
- Rated Power: 8500W(Gas)/8000W(LPG)/6800W(NG)
- Quiet Operation: Rated at 63 dB from 7 meters, making it suitable for residential and recreational use.
- Long Runtime: Operates for up to 10.5 continuous hours at half load with a 7-gallon fuel tank.
- Multiple Outlets: Includes USB-A, USB-C, four 120V (5-20R), one 120V/240V 30A (L14-30R), and one 120V/240V 50A (L14-50R) outlets.
- Emergency Ready: Equipped with an Automatic Transfer Switch outlet for seamless home backup power.
- User-Friendly Display: Digital panel monitors runtime, voltage, and frequency.
- Parallel-Ready: Combine two generators and double your output.
- Safety Features: Includes carbon monoxide detection, voltage regulation, and low oil shutdown.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.