Fulham Firehorse

FULHAM FIREHORSE 2 Incandescent Lamps, Emergency Light (Discontinued)



This Product is Discontinued
Shop for all Emergency Lights

Key Features

  • Voltage - Emergency Lighting and Exit Signs 120/277
  • Input Voltage 120/277V AC
  • Lamp Watts - Emergency Lighting and Exit Signs 6.7 W
  • Lighting Technology Incandescent
  • Output Voltage 6 V DC
See all product information

Product Information

Dimensions

Length 16 in
Width 5 in
Height 5 in
Manufacturers Warranty Length 5 yr
Overall Width 5 in
Overall Height 5 in
Overall Length 16 in

Details

Item - Emergency Lighting and Exit Signs Emergency Light
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Input Voltage 120/277V AC
Lamp Watts - Emergency Lighting and Exit Signs 6.7 W
Lighting Technology Incandescent
Output Voltage 6 V DC
Housing Material - Emergency Lighting and Exit Signs Plastic
Mounting Ceiling/Wall
Housing Color - Emergency Lighting and Exit Signs White
Housing Material Plastic
Battery Chemistry Sealed Lead Acid
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min
Watts @ 90 Minutes 6.7 W
Operating Temp. Range 20 Degrees to 50 Degrees C
Lamp Watts 6.7
Standards NFPA-101, UL 924
Housing Color White
Optional Guard FHEMWG
Lamp Type Incandescent
Features LED Charge Indicator
Head Lamps Adjustable Yes
Warranty 5 yr
Bulb Technology Incandescent
Emergency Illumination Time 90 min
Includes Assembly
Battery Type Sealed Lead Acid
Lamp Head Shape Square
Emergency Battery Backup Yes
CA Title 20 Compliant No
Compliance Type None
Emergency Wattage 14.6 W
Adjustable Lamp Heads Yes
IP Rating Not Rated
Bulb Included Yes
Diagnostic Testing Function Test Button
Environmental Rating Damp Location Rated
Maximum Operating Temperature 122 Degrees F
Self Diagnostics No
Current 0.06 A
Series FHEM11
Battery Voltage 6 V DC
Lamp Wattage 7.3 W
Minimum Operating Temperature 68 Degrees F

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 6.7 W, Lighting Technology Incandescent, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Sealed Lead Acid, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 6.7 W, Output Voltage 6 V DC, Width 5 in, Length 16 in, Height 5 in

Restrictions

  • WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.